Shop All Washroom Accessories
Kingston Brass
BAH8218ORB Concord Dual Toilet Paper Holder, Oil Rubbed Bronze
Mfr # BAH8218ORB
Zoro # G3092244
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Concord
- Warranty 1
- Height 0.75
- Color Oil Rubbed Bronze
- Material Zinc Alloy
Product Information
- Brand Kingston Brass
- MFR # BAH8218ORB
- Zoro # G3092244
- UPC # 663370581571
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 0.75 |
Width | 2.63 |
Length | 12 |
Item Width (Inch) | 2.63 |
Item Height (Inch) | 0.75 |
Item Length (Inch) | 12 |
Details
Collection | Concord |
Warranty | 1 |
Color | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Material | Zinc Alloy |
Features | High Quality Zinc Alloy Construction, Wall Mount Design Adds Elegance to Space, Easy Installation, Mounting Hardware Included, Single-Post Design With 2 Open Rollers, 2-3/8" Width Base, 12" Overall Length |
ADA Compliant | false |
Includes | Toilet Paper Holder; Mounting Hardware |
Mounting Type | Wall Mount |
DOE Certified | false |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
Theme | Modern |
Installation Type | Wall Mount |
Item Weight (lbs) | 0.46 |
CEC Certified | false |
Prop 65 Label | true |
Description
Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the oil rubbed bronze to bring a polished refinery to your home and match your other bathroom accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cushioned Clamp, 2In, Galv Gold Steel (22FP77)
- BEHRINGER Tube Clamp Kit, Tube 2 3/4In, Carbon Steel (SH6275-PP)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- PIONEER FAUCETS Bath Waste And Overflow-Tip-Toe Bath Strainer; 1-1/2" Coarse Thrd, Chrm (X-6400029)
- KINGSTON BRASS SRCR128 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel (SRCR128)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Polished Brass (CC2002)
- KINGSTON BRASS Milano Toilet Paper Holder, Polished Chrome (BA2718C)
- KINGSTON BRASS Victorian 4-Piece Bathroom Accessory Set, Polished Brass (BAK312478PB)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- KINGSTON BRASS 7" Swivel Soap and Sponge Holder, Chrome (CC2171)
- EASY TRACK WIRE BASKET 8"" WHITE (1308)
- Kingston Brass Washroom Accessories