Shop All Washroom Accessories
Kingston Brass
BAH8213478SB Concord 5-Piece Bathroom Accessory Sets, Brushed Brass
Mfr # BAH8213478SB
Zoro # G3175340
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75
- Color Brushed Brass
- Finish Brushed Brass
- Material Zinc Alloy;Aluminum
- Width 7.13
Product Information
- Brand Kingston Brass
- MFR # BAH8213478SB
- Zoro # G3175340
- UPC # 663370574252
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 5.75 |
Width | 7.13 |
Length | 26.38 |
Details
Item | BAH8213478SB Concord 5-Piece Bathroom Accessory Sets, Brushed Brass |
Color | Brushed Brass |
Finish | Brushed Brass |
Material | Zinc Alloy;Aluminum |
Features | Zinc alloy, stainless steel, and aluminum construction, Wall mount; drill and screw mount installation, Contemporary 5-piece bathroom accessory combo, Includes 24-inch double towel bar, towel ring, toilet paper holder and 2 robe hooks, Mounting hardware included, Corrosion-resistant finish, Easy installation |
Mounting Type | Wall Mount |
Includes | Bathroom Accessories; Mounting Hardware |
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One dual towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS SGF-BO90 Rx Pharmaceutical for Bosch 644845, BORPLFTR10, EFF-6025A (SGF-BO90 Rx)
- ZORO SELECT 1-1/4" FNPT Galvanized Union (5P961)
- KOHLER Showerarm With 3-Way Diverter (76330-CP)
- 3M AQUA-PURE Filter Housing, 24 1/2" H, 7 1/8" Dia, Blue (AP802B)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Brass (BA1758PB)
- KINGSTON BRASS KSR115 Straight Shower Curtain ROD with Shower Curtain Rings (KSR115)
- KINGSTON BRASS Heritage Toilet Paper Holder, Oil Rubbed Bronze (BA1758ORB)
- KINGSTON BRASS Vintage Toilet Paper Holder, Polished Brass (BA1168PB)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- KINGSTON BRASS Classic Robe Hook, Oil Rubbed Bronze (BA317ORB)
- MOEN Tension Shower Rod from 44" to 72" Bright Chrome (TR1000CH)
- Kingston Brass Washroom Accessories