Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH821330SB Concord 30" Double Towel Bar, Brushed Brass
Mfr # BAH821330SB
Zoro # G3059055
product price: $94.22
/ea
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Height 2.38
- Length 30.88
- Width 5.75
- Color Brushed Brass
Product Information
- Brand Kingston Brass
- MFR # BAH821330SB
- Zoro # G3059055
- UPC # 663370581526
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.38 |
Length | 30.88 |
Width | 5.75 |
Details
Finish | Brushed Brass |
Color | Brushed Brass |
Features | High quality zinc alloy construction, Euro-contemporary design, Easy installation, Mounting hardware included, 2-3/8" diameter bases, 30" towel bar |
Material | Zinc Alloy;Brass |
Weight | 1.1 |
Includes | Towel Bar; Mounting Hardware |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Concord dual towel bar. Available in multiple finishes, this 30" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Straight Bronze Adapter, Press-Fit x MNPT, 3/4 in Tube Size, 3/4 in Pipe Size (79230)
- ZORO SELECT 3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40 (706112-06)
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load (4550200PL)
- LEGEND VALVE 1/4" x 6" 316 SS NIPPLE (316-030)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Chrome (SCC8261)
- KINGSTON BRASS Restoration 18" Dual Towel Bar, Brushed Nickel (BA396318SN)
- KINGSTON BRASS Victorian Towel Ring, Oil Rubbed Bronze (BA1114ORB)
- KINGSTON BRASS 4-Pieces Dual Towel Bar Bathroom Hardware Set, Chrome (BAK1113478C)
- KINGSTON BRASS BAH6123BN Monarch 24" Dual Towel Bar, Brushed Nickel (BAH6123BN)
- KINGSTON BRASS Metropolitan Robe Hook, Polished Chrome (BA4817C)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-3/8In D, Satin (04-SN6202)
- Kingston Brass Bath Towel Bars and Hooks