Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH821330PB Concord 30" Double Towel Bar, Polished Brass
Mfr # BAH821330PB
Zoro # G3062887
product price: $94.22
/ea
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Material Zinc Alloy;Brass
- Height 2.38
- Color Polished Brass
- Includes Towel Bar; Mounting Hardware
Product Information
- Brand Kingston Brass
- MFR # BAH821330PB
- Zoro # G3062887
- UPC # 663370581489
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.38 |
Length | 30.88 |
Width | 5.75 |
Details
Finish | Polished Brass |
Material | Zinc Alloy;Brass |
Color | Polished Brass |
Includes | Towel Bar; Mounting Hardware |
Weight | 1.1 |
Features | High Quality Zinc Alloy Construction, Euro-Contemporary Design, Easy Installation, Mounting Hardware Included, 2-3/8" diameter bases, 30" Towel Bar |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Concord Dual Towel Bar. Available in multiple finishes, this 30" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Check Stop, Moen Inwall Valves (12318)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AGN8AE35VPABCP)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (020-050-000)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Polished Chrome (BAK1117C)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- KINGSTON BRASS Restoration 18" Dual Towel Bar, Brushed Nickel (BA396318SN)
- KINGSTON BRASS BAH821330ORB Concord 30" Double Towel Bar, Oil Rubbed Bronze (BAH821330ORB)
- KINGSTON BRASS BAH8211PN Concord 24" Single Towel Bar, Polished Nickel (BAH8211PN)
- PFISTER Twl Bar 18In Ts Bg (BTB-TB1BG)
- Kingston Brass Bath Towel Bars and Hooks