Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH821330ORB Concord 30" Double Towel Bar, Oil Rubbed Bronze
Mfr # BAH821330ORB
Zoro # G3054590
product price: $87.72
/ea
Free Shipping & Returns
$87.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Length 30.87
- Color Oil Rubbed Bronze
- Weight 1.1
- Includes Towel Bar; Mounting Hardware
Product Information
- Brand Kingston Brass
- MFR # BAH821330ORB
- Zoro # G3054590
- UPC # 663370581502
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 30.87 |
Height | 2.38 |
Width | 2.63 |
Details
Finish | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Weight | 1.1 |
Includes | Towel Bar; Mounting Hardware |
Material | Zinc Alloy;Stainless Steel;Brass |
Features | Contemporary Style 30" Double Towel bar, 1/2" Diameter Bars, Brass Construction, Corrosion Resistant Finish, Easy Installation |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Concord Dual Towel Bar. Available in multiple finishes, this 30" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS05838)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- ZORO SELECT 4" x 2" FNPT SS Reducing Coupling (4381036720)
- VIEGA Viega MegaPress adapter, 2" x 1" (25635)
- KINGSTON BRASS Victorian 18" Towel Bar, Polished Chrome (BA1112C)
- KINGSTON BRASS Heritage 24" Dual Towel Bar, Brushed Nickel (BA1753SN)
- KINGSTON BRASS BAH8211PN Concord 24" Single Towel Bar, Polished Nickel (BAH8211PN)
- KINGSTON BRASS Vintage 24" Towel Bar, Polished Brass (BA1161PB)
- KINGSTON BRASS Metropolitan 24" Towel Bar, Oil Rubbed Bronze (BA4811ORB)
- KINGSTON BRASS Concord Towel Ring, Brushed Nickel (BA8214SN)
- ZORO SELECT Towel Bar, Polished Chrome, Maxwell, 18In (04-7918)
- Kingston Brass Bath Towel Bars and Hooks