Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH821330C Concord 30" Double Towel Bar, Polished Chrome
Mfr # BAH821330C
Zoro # G3055239
Free Shipping & Returns
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc Alloy;Brass
- Color Polished Chrome
- Width 5.75
- Features High Quality Zinc Alloy Construction, Euro-Contemporary Design, Easy Installation, Mounting Hardware Included, 2-3/8" diameter bases, 30" Towel Bar
Product Information
- Brand Kingston Brass
- MFR # BAH821330C
- Zoro # G3055239
- UPC # 663370581465
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 5.75 |
Height | 2.38 |
Length | 30.88 |
Details
Finish | Polished Chrome |
Material | Zinc Alloy;Brass |
Color | Polished Chrome |
Features | High Quality Zinc Alloy Construction, Euro-Contemporary Design, Easy Installation, Mounting Hardware Included, 2-3/8" diameter bases, 30" Towel Bar |
Includes | Towel Bar; Mounting Hardware |
Weight | 1.1 |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Concord Dual Towel Bar. Available in multiple finishes, this 30" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PIPE CUTTER AUTO 1-1/8"" (32573)
- PFISTER Lita Wall Mount Pot Filler Tuscan Bronze (GT533-PFY)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- SPEAKMAN Wall Mounted, Exposed Shower, Polished Chrome, Wall (SC-1210-AF)
- KINGSTON BRASS Vintage 18" Dual Towel Bar, Brushed Nickel (BA116318SN)
- KINGSTON BRASS BAH821330PB Concord 30" Double Towel Bar, Polished Brass (BAH821330PB)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- KINGSTON BRASS Templeton Wall Mount Hardwired or Plug-In Towel Warmer, Black (TWW3624MB)
- KINGSTON BRASS Vintage Towel Ring, Polished Brass (BA1164PB)
- KINGSTON BRASS BA11318SN Vintage 18" Dual Towel Bar, Brushed Nickel (BA11318SN)
- KOHLER Devonshire 24" Double Towel Bar (10553-PB)
- Kingston Brass Bath Towel Bars and Hooks