Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH6123AC Monarch 24" Dual Towel Bar, Antique Copper
Mfr # BAH6123AC
Zoro # G3061828
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Features 24" dual towel bar, Stainless steel and zinc alloy construction, Design to hold up to 20 lbs, Coordinates perfectly with any traditional decor, Wall mount, double bar design
- Color Antique Copper
- Length 26.31
- Height 3.44
Product Information
- Brand Kingston Brass
- MFR # BAH6123AC
- Zoro # G3061828
- UPC # 663370781018
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 26.31 |
Height | 3.44 |
Width | 5.56 |
Details
Finish | Antique Copper |
Features | 24" dual towel bar, Stainless steel and zinc alloy construction, Design to hold up to 20 lbs, Coordinates perfectly with any traditional decor, Wall mount, double bar design |
Color | Antique Copper |
Includes | Towel Bar; Mounting Hardware |
Weight | 1.75 |
Material | Stainless Steel;Zinc Alloy |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Monarch dual towel bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Monarch Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, SS, 4 in Pipe Size, Black (XHD 400)
- SPARTAN SCIENTIFIC 120VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9237B)
- NIBCO 1/4" x 5/16" x 1/4" NOM C Copper Reducing Tee (611RR 1/4X5/16ODX1/4)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 2 in Pipe Size (8210G103)
- KINGSTON BRASS Restoration 18" Dual Towel Bar, Brushed Nickel (BA396318SN)
- KINGSTON BRASS BAR1112BB Water Onyx 18" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1112BB)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- KINGSTON BRASS Heritage 6" Towel Ring, Polished Brass (BA1754PB)
- KINGSTON BRASS Heritage 18" Dual Towel Bar, Polished Brass (BA175318PB)
- BETTER HOME PRODUCTS SOMA TOWEL BAR 24 IN. SATIN NICKEL (3424SN)
- Kingston Brass Bath Towel Bars and Hooks