Shop All Widespread Bathroom Faucets
Kingston Brass
8" Widespread Bathroom Faucet, Polished Nickel
Mfr # KB1976PL
Zoro # G3939452
product price: $279.47
/ea
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # KB1976PL
- Zoro # G3939452
- UPC # 663370039850
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Height (Inch) | 8.06 |
Item Width (Inch) | 6.5 |
Item Length (Inch) | 14 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Manifold 1/2X1/12X1/2 Ss (11-050504)
- NIBCO 1-1/4" x 3/4" NOM FTG x C Copper Reducer (6002 11/4x3/4)
- ZORO SELECT Plug, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (PLUG300)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00037)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- KINGSTON BRASS MiniWidespread Bathroom Faucet with Retail PopUp, Antique Copper (KB956APL)
- KINGSTON BRASS KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome (KB941BL)
- KINGSTON BRASS KS1978BL 8" Widespread Bathroom Faucet, Brushed Nickel (KS1978BL)
- KINGSTON BRASS KS3965WCL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3965WCL)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- Kingston Brass Bathroom Sink Faucets & Accessories