Shop All Kitchen Faucets
Kingston Brass
8" Centerset Kitchen Faucet, Polished Chrome
Mfr # KB121
Zoro # G3932364
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # KB121
- Zoro # G3932364
- UPC # 663370001727
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 6 |
Item Length (Inch) | 10.13 |
Item Width (Inch) | 7.63 |
Description
Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHP-07)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- ELKAY Elkay EZH2O 8 gal Gray Bottle Filling Station and Water Cooler Stainless Steel (LZS8WSLP)
- KINGSTON BRASS KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KB828)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- KINGSTON BRASS KS1141AX Heritage Two-Handle Bridge Kitchen Faucet, Polished Chrome (KS1141AX)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLLS)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass (KDH8817)
- MOEN Nori Pd Kit Fct Mt Blk (87066BL)
- Kingston Brass Kitchen Faucets & Accessories