Shop All Cartridges and Stems
Kingston Brass
5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass
Mfr # CD53302VA
Zoro # G3084858
$32.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant false
- Prop 65 Label true
- UPC/CUPC Certified true
- Low Lead Compliant true
Product Information
- Brand Kingston Brass
- MFR # CD53302VA
- Zoro # G3084858
- UPC # 663370606311
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Item Width (Inch) | 2 |
Item Height (Inch) | 1.13 |
Item Length (Inch) | 2.81 |
Details
Material | Brass |
Finish | Polished Brass |
Item | Angle Stop Valve |
ADA Compliant | false |
Prop 65 Label | true |
UPC/CUPC Certified | true |
Low Lead Compliant | true |
DOE Certified | false |
Share H&C Handle Item# | CCDVVAH2 |
Collection | Americana |
Theme | Traditional |
Item Weight (lbs) | 0.52 |
CEC Certified | false |
Warranty | 1 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- ZORO SELECT PVC Reducer, Hub, 3 in x 1 1/2 in Pipe Size (1WKJ2)
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-854)
- QUARTER BALL Frost Proof Sillcock, PEX, 12 in. L (QB-112PX5)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KISSLER Shower Faucet Cartridge for Gerber (GA507978)
- HOMEWERKS Replacement Kitchen Pull Out Faucet Cartridge (133808)
- DANCO Faucet Stem Diverter 12H-18D (17328B)
- Kingston Brass Plumbing Parts & Accessories