Shop All Flange
Kingston Brass
58Inch OD Bell Flange, Brushed Brass
Mfr # FLBELL587
Zoro # G607966614
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Stop Valve Flanges
- Includes Flange
Product Information
- Brand Kingston Brass
- MFR # FLBELL587
- Zoro # G607966614
- UPC # 663370869990
- Country of Origin Taiwan, Province of China
- Category Flange
Details
Material | Brass |
Type | Stop Valve Flanges |
Includes | Flange |
Description
For cosmetic covering purposes, the bell flange comes in a variety of finishes to give your bathroom a distinctive appeal
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 22 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-22-MH)
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In, Oil Rubbed (04-BRN7902)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- Kingston Brass Plumbing Accessories