Shop All Bath Tubs
Kingston Brass
51.19 L, 25.56 W, Acrylic
Mfr # VTDE512628BA
Zoro # G107964653
product price: $828.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- Length 51.19
- Width 25.56
- Material Acrylic
- Height 27.38
- Finish Glossy White
Product Information
- Brand Kingston Brass
- MFR # VTDE512628BA
- Zoro # G107964653
- UPC # 196507008943
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 51.19 |
Width | 25.56 |
Height | 27.38 |
Details
Material | Acrylic |
Finish | Glossy White |
Includes | Bathtub;Drain |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms The Aqua Eden 51 in acrylic freestanding tub with integrated seat will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future Includes overflow and drain
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Liquid Soap Dispenser-Ss (4503.120.075)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (1VEW8)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1" (4307000860)
- MOEN Tub/Shower Drain Covers Wrought Iron (T90331WR)
- KINGSTON BRASS VTDE603122R 60" Acrylic Alcove Tub w/Rig, 60" L, 30.69" W, White, Acrylic (VTDE603122R)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KOHLER Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic (1123-LA-58)
- Kingston Brass Bath Tubs