Shop All Bath Tubs
Kingston Brass
48.06 L, 30.13 W, Cast Iron
Mfr # VCT7D483117W6
Zoro # G707964817
product price: $1,742.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,742.99
Free 30-Day Returns
Key Features
- Length 48.06
- Width 30.13
- Material Cast Iron
- Height 21.25
- Finish White/Polished Nickel
Product Information
- Brand Kingston Brass
- MFR # VCT7D483117W6
- Zoro # G707964817
- UPC # 196507000237
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 48.06 |
Width | 30.13 |
Height | 21.25 |
Details
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the allencompassing embrace of one of Kingston Brass' finest products, the clawfoot tub Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur The Aqua Eden 48inch cast iron roll top clawfoot tub with 7inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H577 Shower Door Catch (H577)
- IRONWERKS DESIGNS 1-1/2" Bronze 90-Degree Elbow Fitting (BRNZELBOW-1-1/2)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 1in (SP-325.4-ACT-DP-AS-U-W5-K-642012)
- DIXON BR Angle Valve, FNPT Inlet 2-1/2" (AV250-I)
- KINGSTON BRASS VTDE603122R 60" Acrylic Alcove Tub w/Rig, 60" L, 30.69" W, White, Acrylic (VTDE603122R)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- Kingston Brass Bath Tubs