Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Single, Handle Bathroom Faucet, Brushed Nickel
Mfr # KB3408BL
Zoro # G3920507
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 1
- Valve Type Stainless Steel Ball Type Cartridge
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KB3408BL
- Zoro # G3920507
- UPC # 663370005695
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 6.13 |
Item Height (Inch) | 6 |
Item Length (Inch) | 7.38 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet with pop-up drain and its sturdy brass construction are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Carbon Steel Ball Valve Inline (8950701)
- PARKER 1/2" x 3/8" MNPT 316 SS Hex Nipple (8-6 MHN-SS)
- PARKER Street Elbow, Carbon Steel, 3/8 In, MNPT (6-6 SE-S)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- KINGSTON BRASS KS4641CML 4" Centerset Bathroom Faucet, Polished Chrome (KS4641CML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6542LP)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- KINGSTON BRASS KB100 4" Centerset Bathroom Faucet, Polished Chrome (KB100)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KS2612BX)
- KINGSTON BRASS KS4261EX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261EX)
- Kingston Brass Bathroom Sink Faucets & Accessories