Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KB181B
Zoro # G3935514
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass;Zinc Alloy
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # KB181B
- Zoro # G3935514
- UPC # 663370518126
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 3.75 |
Item Length (Inch) | 6.13 |
Item Height (Inch) | 3.13 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vista 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART GRIDDLE ANDZD ALNM 20"" (655-35)
- APACHE Standard T-Bolt Clamp, 1.34" to 1.56" (43081850)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 3 in Wall, Light gray (0079-2448SS300-SH-0000-00)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-04-SS)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542LP)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- KINGSTON BRASS KS3608PX 4" Centerset Bathroom Faucet, Brushed Nickel (KS3608PX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- KINGSTON BRASS KS7002TAL 4" Centerset Bathroom Faucet, Polished Brass (KS7002TAL)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- Kingston Brass Centerset Bathroom Faucets