Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # GKB625
Zoro # G3913245
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # GKB625
- Zoro # G3913245
- UPC # 663370229497
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 2.75 |
Item Length (Inch) | 6.38 |
Item Height (Inch) | 2.13 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Cover (1068525-BN)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC45GX)
- LEGEND VALVE 2" T-400 GATE VALVE (104-468)
- ROHL Wall Unions (ZZ93143021/2-APC)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB4641DX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB7641LL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- KINGSTON BRASS KS8641DX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641DX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB528)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612NML)
- KINGSTON BRASS KS8641EX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641EX)
- Kingston Brass Centerset Bathroom Faucets