Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Chrome
Mfr # KB5611YL
Zoro # G3912938
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass;Zinc Alloy
Product Information
- Brand Kingston Brass
- MFR # KB5611YL
- Zoro # G3912938
- UPC # 663370264580
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Width (Inch) | 5 |
Item Length (Inch) | 6 |
Item Height (Inch) | 3.63 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Yosemite 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reach Trip Lever (21710-L-2MB)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3/4 in Pipe Size (420007)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- APG 3" Forged Brass Part F (330FBR)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6542LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB101LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608B)
- KINGSTON BRASS KB8645NFL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8645NFL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KS2611NL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612PX)
- Kingston Brass Centerset Bathroom Faucets