Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Chrome
Mfr # KB5541YL
Zoro # G3912256
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 1
- Valve Type Stainless Steel Ball Type Cartridge
- Material Brass;Zinc Alloy
Product Information
- Brand Kingston Brass
- MFR # KB5541YL
- Zoro # G3912256
- UPC # 663370277351
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 5.13 |
Item Width (Inch) | 6 |
Item Length (Inch) | 6.75 |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Yosemite single-handle 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 34QTR Hose Bibb Valve (103-054HN)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-6810)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB7648AL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB625)
- KINGSTON BRASS KB5614AL Restoration 4" Centerset Bathroom Faucet, Chrome/ Brass (KB5614AL)
- DELTA Classic 4 in. Centerset 2-Handle Bathroom Faucet with Metal Drain Assembly in Chrome (2522LF-MPU)
- Kingston Brass Bathroom Sink Faucets & Accessories