Shop All Centerset Bathroom Faucets
Kingston Brass
4" Centerset Bathroom Faucet, Brushed Nickel
Mfr # KB7648AL
Zoro # G3930535
product price: $81.22
/ea
Free Shipping & Returns
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass;Zinc Alloy
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # KB7648AL
- Zoro # G3930535
- UPC # 663370039034
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Length (Inch) | 6.5 |
Item Width (Inch) | 4.75 |
Item Height (Inch) | 4 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (88C2A1M1K1-150)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- LEGEND VALVE 1/2" T-543 GARDEN VALVE (107-243)
- LEGRIS Union, 13/32 in Tube Size, Brass, Silver (3606 10 00)
- KINGSTON BRASS KS8641DX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641DX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB101LP)
- KINGSTON BRASS KS4261EX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261EX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612PX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542)
- Kingston Brass Centerset Bathroom Faucets