Shop All Bathroom Sinks
Kingston Brass
36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel
Mfr # VPB28140W88
Zoro # G507964680
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic;Stainless Steel
- Overall Length 35.81
- Overall Width 19.13
- Overall Height 33.81
- Weight 67.92
Product Information
- Brand Kingston Brass
- MFR # VPB28140W88
- Zoro # G507964680
- UPC # 663370989797
- Country of Origin China; Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 35.81 |
Overall Width | 19.13 |
Overall Height | 33.81 |
Details
Body Material | Ceramic;Stainless Steel |
Weight | 67.92 |
Finish | White/Brushed Nickel |
Includes | Sink Basin;Console Legs |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight, making them friendly for the whole family The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained Also for your convenience, antislip rubber pads are included with the stainless steel legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, Chrome, Single Lever (94740)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PTFE (T08150)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X4" (4321001180)
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- KINGSTON BRASS Brass Console Sink Legs, Polished Nickel (VBH281833PN)
- KINGSTON BRASS VPB136P Imperial Basin Console Pedestal 2 Pcs/Set, White (VPB136P)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVPB24187W4BB)
- KINGSTON BRASS VBH242030MB Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Blk (VBH242030MB)
- KINGSTON BRASS Stainless Steel Console Sink Legs, Polished Nickel (VPB28146)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh (0355.912.020)
- Kingston Brass Bathroom Sinks