Shop All Faucet Accessories
Kingston Brass
3/4" IPS Brass Adapter, Rough
Mfr # ABT130-6
Zoro # G3749043
product price: $19.47
/ea
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Rough
- Low Lead Compliant false
- Theme Traditional
- DOE Certified false
Product Information
- Brand Kingston Brass
- MFR # ABT130-6
- Zoro # G3749043
- UPC # 663370121364
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Item Height (Inch) | 0.75 |
Item Width (Inch) | 0.75 |
Item Length (Inch) | 2.25 |
Details
Item | Adapter |
Material | Brass |
Finish | Rough |
Low Lead Compliant | false |
Theme | Traditional |
DOE Certified | false |
Warranty | 1 |
ADA Compliant | false |
Collection | Vintage |
UPC/CUPC Certified | false |
Share H&C Handle Item# | No Handle |
Item Weight (lbs) | 0.45 |
CEC Certified | false |
Prop 65 Label | true |
Description
Designed to convert 3/4" FIP to 1/2" FIP, it's required in cases where deck adapters are needed. It's a perfect coupling between supply lines and deck elbows.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- ANVIL 1/2 Tee, Black Malleable, 150 PSI, Lead Free (0810029819)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx1/2In (GAMS-48)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 3-1/2" (TLL15-4100-SE1Z)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- PLUMB PAK FLANGED SPUD WASHER 2"" (PP835-52)
- KOHLER Spray Assembly, Kitchen Sweep (1296709-CP)
- MOEN Monticello Handle Adapter Kit (100562)
- KOHLER Spray Head Kit (1357001-SN)
- Kingston Brass Faucet Accessories