Shop All Bathroom Sinks
Kingston Brass
30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome
Mfr # KVBH3022M8SQ1
Zoro # G607965013
product price: $926.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$926.99
Free 30-Day Returns
Key Features
- Body Material Marble;Brass
- Overall Length 30
- Overall Width 22
- Overall Height 37.88
- Weight 73.65
Product Information
- Brand Kingston Brass
- MFR # KVBH3022M8SQ1
- Zoro # G607965013
- UPC # 196507148953
- Country of Origin China; Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 30 |
Overall Width | 22 |
Overall Height | 37.88 |
Details
Body Material | Marble;Brass |
Weight | 73.65 |
Finish | Marble White/Polished Chrome |
Includes | Vanity Top; Console Sink Legs |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight, making them friendly for the whole family With different shades and natural designs, otherwise known as veining, no two sinks will be alike Also for your convenience, antislip rubber pads are included with the brass legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately Kingston's carrara marble tops are polished, but they are not sealed Polished marble has a shiny surface and resists stains Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc For customers that wish to further protect their investment the marble can be sealedThe following is intended solely for informational purposes For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils These can damage or discolor your marble
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- B & K/MUELLER INDSIMPORT 2 WHT Solv Ball Valve (107-638HC)
- MOEN Handle Adapter Kit (197003)
- GROHE Universal Cartridge Ceramic Starlight Ch (46048000)
- KINGSTON BRASS 25 Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVBH25227W4B7)
- KINGSTON BRASS VPB136P Imperial Basin Console Pedestal 2 Pcs/Set, White (VPB136P)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MBSQ1)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass (KVPB1917M8SQ7)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MOQ7)
- KINGSTON BRASS 25 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH25227W8B7)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x13" (LT221#01)
- Kingston Brass Bathroom Sinks