Shop All Kitchen Faucets
Kingston Brass
2Function PullDown Kitchen Faucet Sprayer Head, Matte Black
Mfr # KDH8810
Zoro # G207966649
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- ADA Compliant No
- Includes Sprayer
- Height 2.06
- Flow Rate (GPM) 1.8
Product Information
- Brand Kingston Brass
- MFR # KDH8810
- Zoro # G207966649
- UPC # 196507207865
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.06 |
Width | 2.06 |
Length (In.) | 4.13 |
Details
Finish | Matte Black |
ADA Compliant | No |
Includes | Sprayer |
Flow Rate (GPM) | 1.8 |
Type | Pull-Down Sprayers |
Features | Fabricated out of engineering grade ABS construction, 2 function sprayer head with stream flow and jet spray function, Check valve included for backflow prevention function, Easy-to-use one-touch button operation, Standard 1/2"-14 NPSM connection, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty |
Material | Plastic |
Description
Pulldown sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button The simple design of the sprayer makes it compatible in most kitchen designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Transfer Valve Trim (T23509-4-AF)
- LEGEND VALVE 2" X 1/2" SS316 HEX BUSHING (416-498)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- LEGEND VALVE 1-1/4" BRZ INSERT TEE NL (312-106NL)
- KINGSTON BRASS KS1175PX Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175PX)
- KINGSTON BRASS KS1171BEX Essex Bridge Kitchen Faucet, Polished Chrome (KS1171BEX)
- KINGSTON BRASS KS214M 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS214M)
- KINGSTON BRASS KS8798DL Concord 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798DL)
- KINGSTON BRASS KS3781PL Restoration Bridge Kitchen Faucet, Polished Chrome (KS3781PL)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLLS)
- Kingston Brass Kitchen Faucets & Accessories