Shop All Bathroom Safety Bars and Chairs
Kingston Brass
27.06 L, Traditional, Stainless Steel, GBL1424CSRW 24"x 24" L-Shaped Grab Bar - Right Hand, White
Mfr # GBL1424CSRW
Zoro # G3080895
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27.06
- Finish White
- Type Traditional
- Material Stainless Steel
- Standards ADA Compliant
Product Information
- Brand Kingston Brass
- MFR # GBL1424CSRW
- Zoro # G3080895
- UPC # 663370819667
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27.06 |
Width | 27.06 |
Height | 2.75 |
Bar Length | 24" |
Details
Finish | White |
Type | Traditional |
Material | Stainless Steel |
Standards | ADA Compliant |
Color | White |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 330 lb. |
Item | GBL1424CSRW 24"x 24" L-Shaped Grab Bar - Right Hand, White |
Includes | Grab Bar; Mounting Hardware |
Features | Made of 18 gauge 304 grade stainless steel, 1-1/4 in. diameter stainless steel tube, Concealed mounting flanges, 24" x 24" right-handed configuration, Max weight capacity is 330 lbs, 90 degree grab bar, Compliant with ADA Standard |
Weight | 4.7 |
Installation Type | Wall Mount |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Swing Spout, W/Spray (7508-AF)
- LEGEND VALVE 3/4" X 1/2" PEX RED COUPLING (460-529NL)
- T&S BRASS Elbow, Overflow For - Part# 11355-45 (11355-45)
- THRIFCO PLUMBING Milwaukee & U/R Cartridge (4402515)
- KINGSTON BRASS 26.81 L, Contemporary, Brass, GDR814240 Silver Sage 24" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814240)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1236CS 36" Stainless Steel Grab Bar, Brushed (GB1236CS)
- KINGSTON BRASS 21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White (GB1218CSW)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, DR414360 Manhattan 36" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR414360)
- KINGSTON BRASS 14-13/16" L, Modern, 17 ga. Brass, DR414121 12" Decorative 1-1/4" OD Grab B, Polished chrome (DR414121)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, DR414160 Manhattan 16" Decorative 1-1/4" OD Grab Bar, Matte Black (DR414160)
- ALFI BRAND Black Matte Arched Solid Surface Resin Bathroom / Shower Stool (ABST77BM)
- Kingston Brass Bathroom Safety Bars and Chairs