Shop All Bathroom Sinks
Kingston Brass
25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel
Mfr # KVBH252276
Zoro # G407964865
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic;Brass
- Overall Length 25.19
- Overall Width 22.06
- Overall Height 33.94
- Weight 43.88
Product Information
- Brand Kingston Brass
- MFR # KVBH252276
- Zoro # G407964865
- UPC # 196507148731
- Country of Origin China; Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 25.19 |
Overall Width | 22.06 |
Overall Height | 33.94 |
Details
Body Material | Ceramic;Brass |
Weight | 43.88 |
Finish | White/Polished Nickel |
Includes | Vanity Top; Console Sink Legs |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom Solid ceramic sinks and tops like the LBTseries top in this listing are finished with a glossy glaze on the top and sink basin interior, making for a pristine, stainresistant surface and glistening finish that is easily maintained The underside and basin exterior are unglazedunfinished and coated with a matte white protective sealant that prevents moisture absorption and staining Solid ceramic pieces cannot be glazed on all sides, because the nature of ceramic material requires a minimum surface area be left raw during the glaze firing process so the piece does not explode Also for your convenience, antislip rubber pads are included with the brass legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATRIOT Natural gas valve, 18" Hose L, Brass (22733RF-18)
- DELTA Delta Instit Parts Cam 4" Deck Plate and Holdown Package Chrome (061159A)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (-200)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhitePolished Chrome (KVPB1917M381ST)
- KINGSTON BRASS VPB1368B Imperial Ceramic Console Sink Basin, White (VPB1368B)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W4BN)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH31227W8B8)
- KINGSTON BRASS LB21137 Castillo Undermount Bathroom Sink, White (LB21137)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- KOHLER Derring 17" X 14" Under-Mount Bathroo (17889-RL-K8)
- Kingston Brass Bathroom Sinks