Shop All Bathroom Safety Bars and Chairs
Kingston Brass
18.81 L, Contemporary, Brass, GDR814160 Silver Sage 16" X 1-1/4" OD ADA Grab Bar, Matte Black
Mfr # GDR814160
Zoro # G3091298
product price: $94.22
/ea
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.81
- Finish Matte Black
- Type Contemporary
- Material Brass
- Standards ADA Compliant
Product Information
- Brand Kingston Brass
- MFR # GDR814160
- Zoro # G3091298
- UPC # 663370733017
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18.81 |
Width | 2.88 |
Height | 2.81 |
Bar Length | 16" |
Details
Finish | Matte Black |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Matte Black |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | GDR814160 Silver Sage 16" X 1-1/4" OD ADA Grab Bar, Matte Black |
Includes | Grab Bar; Mounting Hardware |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 2.5 |
Installation Type | Wall Mount |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECLINE Unloader Valve, 26.4 gpm, 4800 psi, Brass (VRT100-330)
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/4In (4 TU-S)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LMG6)
- HYDRA-ZORB Insulation Clamp, 3/4" OD x 1/2" Wall, 7-Series for Elastomeric (724075)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- KINGSTON BRASS 27.06 L, Traditional, Stainless Steel, GBL1424CSRW 24"x 24" L-Shaped Grab Bar - Right Hand, White (GBL1424CSRW)
- KINGSTON BRASS 14-13/16" L, Modern, 17 ga. Brass, DR414121 12" Decorative 1-1/4" OD Grab B, Polished chrome (DR414121)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, DR414160 Manhattan 16" Decorative 1-1/4" OD Grab Bar, Matte Black (DR414160)
- KINGSTON BRASS 27 L, Traditional, Stainless Steel, GB1424CSW Made To Match 24" Stainless Steel Grab Bar, White (GB1424CSW)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- MOEN Home Care Peened 36" concealed screw grab bar (LR8936P)
- Kingston Brass Bathroom Safety Bars and Chairs