Shop All Bathroom Safety Bars and Chairs
Kingston Brass
14-13/16" L, Contemporary, Brass, DR514122 12" Decorative ADA Grab Bar, Polished Brass
Mfr # DR514122
Zoro # G0842565
product price: $81.22
/ea
Free Shipping & Returns
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-13/16"
- Finish Polished Brass
- Type Contemporary
- Material Brass
- Standards ADA Compliant
Product Information
- Brand Kingston Brass
- MFR # DR514122
- Zoro # G0842565
- UPC # 663370471421
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 3" |
Height | 2-3/4" |
Bar Length | 12" |
Item Height (Inch) | 2.75 |
Product Diameter (Inch) | 1-1/4 |
Item Width (Inch) | 3 |
Item Length (Inch) | 14.81 |
Description
DR514122 12 In. Decorative ADA Grab Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100358)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K3150-MM10)
- LEGRIS Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- LEGEND VALVE 1" F1960 PPSU PEX TEE (461-925)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1436CS 36" Stainless Steel Grab Bar, Brushed (GB1436CS)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, DR414320 Manhattan 32" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR414320)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- KINGSTON BRASS 44.81 L, Contemporary, Brass, DR514427 Meridian 42" X 1-1/4" ADA Grab Bar, Brushed Brass (DR514427)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, GDR814160 Silver Sage 16" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814160)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- Kingston Brass Bathroom Safety Bars and Chairs