Shop All Emergency Shut-Off Valves
Kingston Brass
12Inch FIP x 38Inch OD Comp QuarterTurn Angle Stop Valve with Flange, Polished Nickel
Mfr # CC43106DLK
Zoro # G507966172
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design No Cartridge
- Includes Shut Off Valve;Flange
- Length 1.88
- Features Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 2" height, 1-7/8" width, Premier finish lever handle, Installs on any 1/2" IPS stub-out
- Type Shut Off Valves
Product Information
- Brand Kingston Brass
- MFR # CC43106DLK
- Zoro # G507966172
- UPC # 196507006277
- Country of Origin Taiwan, Province of China
- Category Emergency Shut-Off Valves
Dimensions
Length | 1.88 |
Inlet Size | 1/2 |
Width | 2.5 |
Height | 2.0 |
Details
Valve Design | No Cartridge |
Includes | Shut Off Valve;Flange |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 2" height, 1-7/8" width, Premier finish lever handle, Installs on any 1/2" IPS stub-out |
Type | Shut Off Valves |
Finish | Polished Nickel |
Handle Type | Lever |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance Use to turn water off at the source
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/2 Inch NPT - 45 Degree (FST88EA)
- ASCO 8262H202 120/60 110/50 Vac 1/4" (8262H202)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 3-Way (7060401)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, S/T (TBH1200ASTE0000)
- KINGSTON BRASS 12 FIP x 38 OD Comp QuarterTurn Angle Stop Valve with Flange, Polished Nickel (CC43106K)
- KINGSTON BRASS 58 OD Comp x 38 OD Comp Angle Stop Valve, Antique Brass (CC53303X)
- KINGSTON BRASS 12Inch FIP x 38Inch OD Comp QuarterTurn Angle Stop Valve with Flange, Polished Nickel (CC43106XK)
- PLUMB PAK STRAIGHT VALVE 3/8""OD (PP2068POLF)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- JONES STEPHENS 3/4 in. Gas Shut-Off Valve, Lever Handle (G17075)
- PLUMB PAK REPAIR VALVE 1/2"" FIP (PP2103LF)
- Kingston Brass Valves