Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/5" Extension, Brnz
Mfr # CC83205DX
Zoro # G3098690
product price: $61.72
/ea
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Angle Stop Valves
- Width 2.38
- Valve Type No Cartridge
- Color Oil Rubbed Bronze
Product Information
- Brand Kingston Brass
- MFR # CC83205DX
- Zoro # G3098690
- UPC # 663370676482
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.38 |
Length | 6.5 |
Height | 2.38 |
Item Width (Inch) | 2.38 |
Item Length (Inch) | 6.5 |
Item Height (Inch) | 2.38 |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Includes | Angle Stop Valves |
Valve Type | No Cartridge |
Color | Oil Rubbed Bronze |
ADA Compliant | false |
Features | 1/4 turn straight stop, 1/2" sweat x 3/8" O.D. comp, High quality brass construction, Premier finish cross handle |
Item | Angle Stop Valve |
Theme | Modern |
Collection | Concord |
Prop 65 Label | true |
UPC/CUPC Certified | true |
DOE Certified | false |
Item Weight (lbs) | 0.49 |
Share H&C Handle Item# | CCDVDXH5 |
CEC Certified | false |
Low Lead Compliant | true |
Warranty | 1 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERBOSS 36400 grain Water Softener (900)
- TOTO Hydropower Generator Toilet (TH559EDV503)
- K-FLEX USA Rubber Pipe Insulation (6RSR068048)
- RHEEM Spark Ignitor (AS39758)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101KLK)
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- KINGSTON BRASS CC43106LKB30 Traditional Plumbing Sink Trim Kit W/P-Trap, Polished Nkl (CC43106LKB30)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- KINGSTON BRASS FL388 Made To Match 3/8" FIP Brass Flange, Brushed Nickel (FL388)
- MADE TO MATCH KDH8725 Kitchen Faucet Pull-Down Sprayer for GS8725DL (KDH8725)
- Kingston Brass Faucet Repair and Maintenance