Shop All Cartridges and Stems
Kingston Brass
1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass
Mfr # CD53307DX
Zoro # G3096925
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Includes Angle Stop Valves
- Height 3.19
- Features Solid brass construction, Anti-seize ceramic disk cartridge, Quarter-turn operation, Installs on any 1/2" IPS stub-out, 5/8" O.D Comp x 3/8" O.D Comp
- Length 2.31
Product Information
- Brand Kingston Brass
- MFR # CD53307DX
- Zoro # G3096925
- UPC # 663370681387
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Height | 3.19 |
Length | 2.31 |
Width | 2.31 |
Item Height (Inch) | 3.19 |
Item Width (Inch) | 2.31 |
Item Length (Inch) | 2.31 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/2 Inch X 1/2 Inch NPT Female (FPC880)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Blue PEX-A Pipe in Solid (EPPB10012S)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- ZORO SELECT Cap, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (CAP150)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302VA)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- AMERICAN STANDARD Valve Cartridge for Metering Faucet (012690-0020A)
- JONES STEPHENS Ceramic Stem F/Altmans Sigma Cold (C07683)
- ZORO SELECT Sterling Tub and Shower Cartridge, Blk (31029)
- Kingston Brass Plumbing Parts & Accessories