Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome
Mfr # CC43101KLK
Zoro # G3104196
product price: $28.57
/ea
$28.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Length 1.94
- Width 2.5
- ADA Compliant false
Product Information
- Brand Kingston Brass
- MFR # CC43101KLK
- Zoro # G3104196
- UPC # 663370829482
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 1.94 |
Width | 2.5 |
Height | 1.94 |
Item Length (Inch) | 1.94 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.94 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Shut Off Valve;Flange |
Item | Angle Stop Valve |
ADA Compliant | false |
Color | Polished Chrome |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-15/16" height, 1-15/16" length, Premier finish lever handle, Installs on any 1/2" IPS stub-out |
Warranty | 1 |
UPC/CUPC Certified | true |
DOE Certified | false |
Prop 65 Label | true |
Theme | Traditional |
CEC Certified | false |
Low Lead Compliant | true |
Item Weight (lbs) | 0.44 |
Share H&C Handle Item# | CCDVKLH1 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flow Regulator, Flush Valve, Plastic (M962801-0070A)
- ZORO SELECT 1-1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH2)
- BEST Jig KD303 (KD303)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- KINGSTON BRASS FL580 Made To Match 5/8" OD Brass Flange, Matte Black (FL580)
- KINGSTON BRASS FL482 Made To Match 1/2" FIP Brass Flange, Polished Brass (FL482)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Qrtr-Turn Angle Stop Valve W/Flange, Brass (CC33102K)
- KINGSTON BRASS KF43201CTL 1/2" Sweat x 3/8" O.D Comp Angle Stop Valve, Polished Chrome (KF43201CTL)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut Off Valve W/5" Extension, Blk (CC83250DX)
- DELTA Core Check Valve Assemb (RP73625)
- Kingston Brass Faucet Repair and Maintenance