Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass
Mfr # CC43107DLK
Zoro # G3100617
product price: $51.94
/ea
$51.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Number of Handles 1
- Color Brushed Brass
- Width 2.5
Product Information
- Brand Kingston Brass
- MFR # CC43107DLK
- Zoro # G3100617
- UPC # 663370830976
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.5 |
Length | 1.88 |
Height | 2 |
Item Height (Inch) | 2 |
Item Length (Inch) | 1.88 |
Item Width (Inch) | 2.5 |
Details
Material | Brass |
Finish | Brushed Brass |
Includes | Shut Off Valve;Flange |
Number of Handles | 1 |
Color | Brushed Brass |
Item | Angle Stop Valve |
ADA Compliant | false |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 2" height, 1-7/8" width, Premier finish lever handle, Installs on any 1/2" IPS stub-out |
Valve Type | No Cartridge |
Item Weight (lbs) | 0.44 |
Prop 65 Label | true |
CEC Certified | false |
Theme | Modern |
DOE Certified | false |
UPC/CUPC Certified | true |
Low Lead Compliant | true |
Share H&C Handle Item# | CCDVDLH7 |
Warranty | 1 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 36"Cmplt Universal Infinity Drain™ Kit W/ABS Channel and Sq Grate-SSt (IUTIFA36SS)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- PARKER 1/4" Compression x MNPT Brass Run Tee 10PK (171P-4-4)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP46827)
- KINGSTON BRASS KH8218 2 Functions Pull-Down Sprayer (KH8218)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- KINGSTON BRASS 1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43202XK)
- KINGSTON BRASS CC43101DX Concord 1/2" IPS x 3/8" O.D. Qrtr Turn Angle Stop Valve, Chrm (CC43101DX)
- KINGSTON BRASS KF5330BB 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve, Brushed Brass (KF5330BB)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut Off Valve W/5" Extension, Blk (CC83250DX)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 15 in.L, Gray (06-15-M-N)
- Kingston Brass Faucet Repair and Maintenance