Shop All Air Cleaner Filters
Kingscote
Pond Dye, Blue/Green, 5 gal.
Mfr # 206008 -05G
Zoro # G7088514
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Lakes and Ponds
- Color Blue/Green
- Size 5 gal
- Dye Type Pond Dye
- NSF Certified Yes
Product Information
- Brand Kingscote
- MFR # 206008 -05G
- Zoro # G7088514
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Pond Dye |
Application | Lakes and Ponds |
Color | Blue/Green |
Dye Type | Pond Dye |
NSF Certified | Yes |
Detectability | Less Than100 ppb |
Coverage | 4 acre/ft per gallon |
Form | Liquid |
Dissolution Time | Immediate |
Viscosity | 1.8 cps |
Treatment Coverage | 4 acre/ft. per gallon |
Dye Color | Blue/Green |
For Use In | Lakes, Ponds |
Container Type | Bottle |
Description
Pond Dye, For Use In Lakes, Ponds, Treatment Coverage 4 acre/ft. per gallon, Container Type Bottle, Container Size 5 gal, Dye Color Blue/Green, Form Liquid, Standards ANSI; NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Valve Core Remover Tool, Small (2745)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-A-173 (AFS-A-173)
- SIMPLE SPACES Simple Spaces LTFG-W18 Fireplace Grate, 5-Bar (LTFG-W18)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- KINGSCOTE Pond Dye, Blue/Black, 5 gal. (206005 -05G)
- KINGSCOTE Smoke Machine, Gas Powered (T-450000BS)
- KINGSCOTE Adapter Kit, Plumbing Adapter (T-450001PCK)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- AIR SYSTEMS INTL Plastic Filter Bowls, Bb50 Series (WL049)
- DRI-EAZ Air Filter, HEPA, 3-1/2" D, 20-1/2" H, 18" W (125028)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- Kingscote Air Cleaner Filters