Shop All Air Cleaners and Accessories
Kingscote
Dye Tracer Liquid, Blue, 1 Gallon
Mfr # 206002-01G
Zoro # G4028473
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 1 gal
- Application Lakes and Pond
- Coverage 4 acre/ft per gallon
- Standards ANSI; NSF
Product Information
- Brand Kingscote
- MFR # 206002-01G
- Zoro # G4028473
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Dye Tracer Liquid |
Color | Blue |
Application | Lakes and Pond |
Coverage | 4 acre/ft per gallon |
Standards | ANSI; NSF |
Viscosity | 1.8 cps |
Dissolution Time | Immediate |
Detectability | Less Than100 ppb |
Form | Liquid |
NSF Certified | Yes |
Dye Type | Pond Dye |
Description
Dye Tracer Liquid, Dye Type Pond Dye, Color Blue, Form Liquid, Container Size 1 gal, Coverage 4 acre/ft per gallon, Dissolution Time Immediate, Detectability less than 100 ppb, NSF Certified Yes, Application Lakes and Pond, Standards ANSI; NSF, Viscosity 1.8 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- TRION Media Air Cleaner (AIR BEAR SUPREME 16x25)
- USG INTERIORS 2x4 Stonehrst Ceil Tile (380)
- KINGSCOTE Color Coding Dye, Blue, 4 oz. (506250-B4)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- KINGSCOTE Pond Dye, Blue/Black, 4 oz, PK4 (205002-01TBB)
- KINGSCOTE Leak Detection Dye, Red Fluorescent, 4 oz (506250-RF4)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- KINGSCOTE Thermal Smoke Agent, PK9 (T-813000-9)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- Kingscote Air Cleaners and Accessories