Shop All End Tables
Kings Furniture
Kings Furniture SR-1726-CH Molein Side Table; Chrome
Mfr # SR-1726-CH
Zoro # G103904530
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kings Furniture
- MFR # SR-1726-CH
- Zoro # G103904530
- UPC # 742948992992
- Country of Origin China
- Category End Tables
Description
This chrome finish and tempered glass end table, adds a touch of high quality, and brings a clean and contemporary style to your living space. The pedestal leg brings a unique modern design that will uplift your space.
Specifications- Collection Name: Molein
- Finish: Chrome
- Materials: Metal
- Dimension: 17.75"L x 15.75"W x 23.25"H
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICASA Hottsie Dottsie Valance (MI57132)
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- VICKERMAN 21 in. Yellow Rose Plant in Pot (TA181701)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / Black Metal And Top (I 3441)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- OFFICESOURCE 24.00'' W, 24.00'' L, 20.00'' H, Cherry (PL220CH)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- Kings Furniture End Tables