Shop All Patio Umbrellas
Kings Furniture
Kings Furniture SR-1621-WH Umbrella Stand; White
Mfr # SR-1621-WH
Zoro # G304024235
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kings Furniture
- MFR # SR-1621-WH
- Zoro # G304024235
- UPC # 742948992947
- Country of Origin China
- Category Patio Umbrellas
Description
Keep your umbrellas in a round stylish holder right near your door. The Bromna Umbrella Stand features two compartments that hold multiple umbrellas with a modern structure and design.
Specifications- Collection Name: Bromna
- Finish: White
- Materials: Plastic / Metal
- Dimension: 11"W x 11"L x 25"H
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Linkage Throttle (12 079 01-S)
- BRUNSWICK BILLIARDS Table Tennis Conversion Top, 107-4/5x60In (51870459001)
- OFF Insect Repellent, 6 oz. Weight (629380)
- AFTERMARKET Roller Chain Rivet Type (10ft) 40 Size Pitch-0.500" Width-0.313" 240 Links (RAP30161040)
- KINGS FURNITURE Kings Furniture SR-1621-BL Bromna Umbrella Stand; Black (SR-1621-BL)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Red (194061030707)
- PURE GARDEN 10 Rectangular Patio Umbrella, Green (50-LG1278)
- NATURE SPRING Patio Umbrella Cantilever Hanging Shade with Easy Crank and Base | Outdoor |10-foot (Green) (174086AXS)
- FLASH FURNITURE Sedona 10FT Round Umbrella w/32 Solar LED Lights, Built in Cross Base, Easy Lift/Tilt Function, Gry (GM-WL-UU012-GRY-GG)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Sunflower Yellow (194061035887)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- Kings Furniture Patio Umbrellas