Shop All Closet Storage Units
Kings Furniture
Kings Furniture CH-4801 Meadut Valet Stand
Mfr # CH-4801
Zoro # G004060076
product price: $49.05
/ea
$49.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kings Furniture
- MFR # CH-4801
- Zoro # G004060076
- UPC # 742948992831
- Country of Origin China
- Category Closet Storage Units
Description
Keep suit jackets, coats, hats and ties in pristine condition with this convenient valet. Featuring a white metal construction, this rack features ample space for suit coat, slacks, hats and ties.
Specifications- Collection Name: Meadut
- Finish: White
- Materials: Metal
- Dimension: 18"L x 11.25"W x 39.38"H
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 6" Black Pipe Clothes Rack (IW-PWR-6inch)
- REGENCY Folding Storage Bin, Teal, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKTL)
- TRITON PRODUCTS Polypropylene Wall Storage, Blue, Bins/Rails, 26 pcs., 7.375 in. D x 3 in. H x 4.125 in. W, Blue (3-220BWS)
- WALL CONTROL Standard Industrial Pegboard Kit, Grey/Black (35-IWRK-400-GB)
- KINGS FURNITURE Kings Furniture CH-4017-WH Kalblins Metal Valet; White (CH-4017-WH)
- BESTAR Corner Storage Unit, White (26165-17)
- BESTAR Corner Kit, White, 90" (40854-17)
- BESTAR Storage Unit, w/3 Drawer Set, Door, Wht, 36" (26878-17)
- EASY TRACK 72 In. Closet Vertical Panel, 2PK (RV72)
- INTERDESIGN Hook York Med Cd/2 Brnz (55071)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- Kings Furniture Closet Storage Units