Shop All Closet Storage Units
Kings Furniture
Kings Furniture CH-4017-WH Kalblins Metal Valet; White
Mfr # CH-4017-WH
Zoro # G204060074
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kings Furniture
- MFR # CH-4017-WH
- Zoro # G204060074
- UPC # 742948992824
- Country of Origin China
- Category Closet Storage Units
Description
This metal valet will keep all your essential clothes and accessories organized and ready. The strong white metal ensures durability, while the bar and hanger holds your daily clothing essentials securely.
Specifications- Collection Name: Kalblins
- Finish: White
- Materials: Metal
- Dimension: 17.75" x 15.5" x 42"H
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Shelf Standard White 6Ft (N229-526)
- KRUEGER Therma Level Gauge, Tank Depth 16", 2"NPT (H-2-16-ALLSS)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- ZORO SELECT Square Hole Pegboard, 24x24, Red, PK2 (5TPC0)
- KINGS FURNITURE Kings Furniture CH-4801 Meadut Valet Stand (CH-4801)
- HARDWARE RESOURCES Satin Nickel Knock-In Mounting Bracket for Oval Closet Rods (M7160-SN)
- HARDWARE RESOURCES Plastic Liner for 14"Dx17"Wx6"H Closet Pullout Basket (POB1PL-14176)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- EASY TRACK EZ TRACK WIRE BASKET 12"" (1312)
- TUHOME Manchester 250 Closet System, Five Open Shelves, One Drawer, Three Metal Rods, Black (CLW6725)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- Kings Furniture Closet Storage Units