Shop All Bath Towel Bars and Hooks
Kings Furniture
Kings Furniture BS-1483 Courter Metal Towel Rack
Mfr # BS-1483
Zoro # G703789230
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kings Furniture
- MFR # BS-1483
- Zoro # G703789230
- UPC # 742948990783
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This full size towel rack is freestanding, slim, and made to fit any space. Two bars conveniently hold full-size bath towels and washcloths with a weighted base to prevent tipping.
Specifications- Collection Name: Courter
- Finish: Chrome
- Material: Metal
- Dimension: 15.75" L x 7.88" W x 32.75" H
- Weight: 9.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- GROHE Universal Cover Starlight Chrome (11482000)
- ASCO Rebuild Kit For 8353 (276887)
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- KOHLER Honesty 12" Towel Bar (26635-BN)
- DELTA Delta SGL Tub Assembly (RP19804)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath 95010101BN Towel Bar - Brushed Nickel (95010101BN)
- PFISTER Pfister Ashfield 24" Towel Bar Brushed Nickel (BTB-YP2K)
- DECKO BATH PRODUCTS 24 CHR Towel Bar (38170)
- PFISTER Pfister Redmond Towel Ring Brushed Nickel (BRB-R0KK)
- DELTA Delta Windemere Robe Hook, Stainless (70035-SS)
- Kings Furniture Bath Towel Bars and Hooks