Shop All Bookcases & Bookshelves
Kings Furniture
Kings Furniture BK004-N Harlice Corner Shelving Unit; Natural
Mfr # BK004-N
Zoro # G403958400
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kings Furniture
- MFR # BK004-N
- Zoro # G403958400
- UPC # 742948992701
- Country of Origin China
- Category Bookcases & Bookshelves
Description
This bookcase will add style to any empty corner. Four shelves provide plenty of space for books and more, while natural wood fits with any decor.
Specifications- Collection Name: Harlice
- Finish: Natural
- Materials: Laminated Wood
- Dimension: 10.5"L x 10.5"W x 60"H
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- AMERICAN TIME Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- KASON Hinge, Self Closing, HD, 1-1/2" Offset (11277S00014)
- KINGS FURNITURE Kings Furniture BK006-N Revolving Tall Bookcase; Natural (BK006-N)
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- KB 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (KB302735)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- CONVENIENCE CONCEPTS Extra Folding 4 Tier Bookshelf, Espresso & Black (HI2540426)
- ALERA Bookcase, 55, 4 Shelf, Espresso (VA635632ES)
- KNAPE & VOGT Shelf Lam Oak 12"X24" (1980 OK 12X24)
- Kings Furniture Bookcases & Bookshelves