Shop All Grease Fittings
Kingfisher
GreaseFTG, 3/16In Drive, Carbon, PK10
Mfr # 2PA93
Zoro # G2801531
original price:
$3.95
11% off
new price: $3.49
/pk 10, $0.35/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Fitting Thread Size 3/16"
- Fitting Material Steel
Product Information
- Brand Kingfisher
- MFR # 2PA93
- Zoro # G2801531
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | 3/16" |
Overall Length | 1/2 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Drive (Push-In) |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Features | No Ball |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 3/16 In., Fitting Thread Type PTF, Overall Length 1/2 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, No Ball, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- GATES Hydraulic Adapter-Sae To Sae, G60110-0808 (G60110-0808)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5034)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 JIC (1AA6FJB4)
- KINGFISHER Grease Fitting, Button, 1/8-27, PK10 (5PU34)
- KINGFISHER Grease Fitting, 45 Degree, PK5 (3ANY9)
- KINGFISHER GreaseFitting, Str, OAL.56 In, PK10 (5PU44)
- KINGFISHER Grease Fitting, 45Deg, M10-1.5, PK10 (1XGK6)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ6)
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- ALEMITE Extension, 1/4"-28SAE-LT x 1/4"-28UNF (F) (A336551)
- Kingfisher Grease Fittings