Shop All Grease Fittings
Kingfisher
GreaseFitting, Str, OAL.56 In, PK10
Mfr # 5PU44
Zoro # G1606701
original price:
$5.99
10% off
new price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"
- Fitting Material Steel
Product Information
- Brand Kingfisher
- MFR # 5PU44
- Zoro # G1606701
- UPC # 094701562585
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8" |
Overall Length | 9/16 in |
Details
Grease Fitting Style | Drive (Push-In) |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Features | No Ball |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In., Fitting Thread Type PTF, Overall Length 9/16 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, No Ball, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 470451 (470451)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 133" (B133)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- FESTO Filter Cartridge LFP-D-MINI-5M (LFP-D-MINI-5M)
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- KINGFISHER Grease Fitting, Str, 1/4-18, PK10 (2PA89)
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- KINGFISHER Grease Fitting, 1/4-19, PK10 (3ANZ5)
- KINGFISHER Grease Fitting, Str, M10-1.5, PK10 (1XGK5)
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- DIXON Straight Grease Whip Zerk Ball Check, 1/4-28 Tapered SAE-LT Thread, 0.53 in OAL, Steel, Zinc Plated (GWHZ400R)
- Kingfisher Grease Fittings