Shop All Grease Fittings
Kingfisher
Grease Fitting, Straight, PK10
Mfr # 3ANZ3
Zoro # G3318752
product price: $10.55
/pk 10, $1.06/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type BSPT
- Fitting Thread Size 1/4"-19
- Fitting Material Steel
Product Information
- Brand Kingfisher
- MFR # 3ANZ3
- Zoro # G3318752
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-19 |
Overall Length | 13/16 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | BSPT |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71415 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-19, Fitting Thread Type BSPT, Overall Length 13/16 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71415, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 17mm, 61803ZZ (61803 ZZ PRX)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,715 Nameplate RPM (6K884)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-100-41)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-20 (1280-8MGT-20)
- KINGFISHER Grease Fitting, Str, OAL1.00 In, PK10 (5PE97)
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- KINGFISHER Grease Fitting, 1/8-28, PK5 (3APA3)
- KINGFISHER Grease Fitting, Thread Former, PK10 (3APA7)
- KINGFISHER Grease Fitting Kit, Metric Type, 90 Pieces (GFD6000)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ6)
- LINCOLN Grease Fitting Flush Type, 1/4" Drive (L1885)
- Kingfisher Grease Fittings