Shop All Grease Fittings
Kingfisher
Grease Fitting Kit, Metric Type
Mfr # GFD8600
Zoro # G6635469
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type Metric
- Thread Size M10x1, M6x1, M8x1
- Fitting Material Stainless Steel
- Thread Type Metric
Product Information
- Brand Kingfisher
- MFR # GFD8600
- Zoro # G6635469
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Dimension Type | Metric |
Thread Size | M10x1, M6x1, M8x1 |
Sizes Included | (10) M10x1 Straight, (10) M6x1 45 Degrees , (10) M6x1 90 Degrees , (10) M8x1 Straight, (30) M6x1 Straight, (5) M10x1 45 Degrees , (5) M10x1 90 Degrees , (5) M8x1 45 Degrees , (5) M8x1 90 Degrees , Plastic Box Container |
Details
Item | Grease Fitting Kit |
Grease Fitting Style | Standard |
Fitting Material | Stainless Steel |
Thread Type | Metric |
Number of Pieces | 90 |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Stainless Steel, Dimension Type Metric, Thread Size M10x1, M6x1, M8x1, Thread Type Metric, Number of Pieces 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNCL-40 (SNCL-40)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300689, Return Line, 10 micron, Outside-In (MF0430490)
- GOODMAN Motor, 3/4 HP (0131F00031S)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5456)
- KINGFISHER Grease Fitting Kit, General Assortment (4RZK9)
- KINGFISHER Grease Fitting, 90Deg, M10-1.5, PK10 (1XGK7)
- KINGFISHER Grease Fitting, Straight, PK10 (3ANZ3)
- KINGFISHER Grease Fitting, Str, M10-1.5, PK10 (1XGK5)
- KINGFISHER Grease Fitting Kit, Metric Type, 90 Pieces (GFD6000)
- KINGFISHER Grease Fitting, Straight, PK5 (3APA1)
- WESTWARD Fitting, Stl, 1/8"-27 Thread Size, PK10 (52PA02)
- Kingfisher Grease Fittings