Shop All Grease Fittings
Kingfisher
Grease Fitting, 90Deg, M10-1.5, PK10
Mfr # 1XGK7
Zoro # G0395437
original price:
$12.60
11% off
new price: $11.09
/pk 10, $1.11/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type Metric
- Fitting Thread Size M10-1.50mm
- Fitting Material Steel
Product Information
- Brand Kingfisher
- MFR # 1XGK7
- Zoro # G0395437
- Country of Origin United Kingdom
- Category Grease Fittings
Dimensions
Fitting Thread Size | M10-1.50mm |
Overall Length | 21 mm |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | Metric |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8,000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size M10-1.50mm, Fitting Thread Type Metric, Overall Length 21 mm, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pin (TTRB44204K30G)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- GAST Filter-Intake Jarless 1/4 Sp B343B (B343B)
- LEGRIS Pneumatic Threshold Sensor, 3/8 In (7808 04 18)
- KINGFISHER Grease Fitting, Str, OAL1.00 In, PK10 (5PE97)
- KINGFISHER Grease Fitting, Straight, PK5 (3APA1)
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- KINGFISHER Grease Fitting Kit, General Assortment (4RZK9)
- KINGFISHER GreaseFTG, 3/16In Drive, Carbon, PK10 (2PA93)
- KINGFISHER Grease Fitting, Thread Former, PK10 (3APA7)
- WESTWARD Grease Fitting, 65 Deg., Stl, 49/64" L, PK10 (52NZ80)
- Kingfisher Grease Fittings