Shop All Stainless Steel Pipe Fittings
Kingdom
1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI
Mfr # K417-08
Zoro # G508596132
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2/2024
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1
Product Information
- Brand Kingdom
- MFR # K417-08
- Zoro # G508596132
- UPC # 671404096083
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Fitting Length | 1 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK BULKHEAD UNION (4 WTX-S)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3343)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-4-4)
- ELKAY 18.5 in W x 31.5 in L x 9 in H, Stainless Steel (ECTRU31179T)
- KINGDOM 1-1/4 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-20)
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- KINGDOM 1 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-16)
- KINGDOM 1-1/2 304 Stainless Steel 90 Degree Elbow, FNPT (K401-24)
- KINGDOM 1/2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-08)
- KINGDOM 1/2 90 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K401-08)
- ZORO SELECT 1-1/2" x 1-1/4" Socket Weld SS Reducing Insert (4307004552)
- Kingdom Fittings