Shop All Stainless Steel Pipe Fittings
Kingdom
1/2 304 Stainless Steel 45 Degree Elbow, FNPT
Mfr # K402-08
Zoro # G608596247
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2/2024
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/3/2004
Product Information
- Brand Kingdom
- MFR # K402-08
- Zoro # G608596247
- UPC # 671404094300
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Fitting Length | 1/3/2004 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
45-degree street elbow for changing flow directionFemale National Pipe Taper NPT threads for connecting two pipesMade of stainless steel 304 for strengthLower carbon content for greater resistance to corrosionClass 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1/2" TBE Brass Close Pipe Nipple Sch 40 (706112-04)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- LEGEND VALVE 1/8" GALV MERCHANT COUPLING (352-700)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164927ORB)
- KINGDOM 1-1/2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-24)
- KINGDOM 1 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-16)
- KINGDOM 3/4 304 Stainless Steel Cap, FNPT (K416-12)
- KINGDOM 1-1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-24)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- KINGDOM 2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-32)
- ZORO SELECT Weld Spud, 316 SS, 2 in, FNPT, Class 150 (4381047670)
- Kingdom Fittings