Shop All Stainless Steel Pipe Fittings
Kingdom
1 X 3/4 304 Stainless Steel Bushing, MNPT X FNPT
Mfr # K414-1612
Zoro # G508596224
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1 x 3/4
Product Information
- Brand Kingdom
- MFR # K414-1612
- Zoro # G508596224
- UPC # 671404095567
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Fitting Length | 1 x 3/4 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Hex bushing for connecting pipes of different sizesMale and female National Pipe Taper NPT threads for connecting two pipesMade of stainless steel 304 for greater strength than 302 rade steelLower carbon content for greater resistance to corrosionClass 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT 316 SS Hex Head Plug (1RTH4)
- HAM-LET 1/2" Compression 316 SS Bulkhead Union (774L SS 1/2)
- JONES STEPHENS Caddy Tray, Nipple 1/2", 77 pcs. Cap (N70050)
- WATER-TITE Water Heater Stand, 24x24x18" (83181)
- KINGDOM 1-1/4 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-20)
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- KINGDOM 2 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-32)
- KINGDOM 1 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-16)
- KINGDOM 1-1/4 304 Stainless Steel 90 Degree Elbow, FNPT (K401-20)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- Kingdom Stainless Steel Pipe Fittings