Shop All Ropes
Kingcord
5/32 in. x 400 ft. Red Nylon Paracord 550 Rope - Type III Mil-Spec
Mfr # 644811TV
Zoro # G7147622
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Paracord has thousands of uses as a general purpose rope and as real survival cord. KingCord® Paracord 550 is true paracord made from 100% Nylon material, with a Nylon cover and 7 individually twisted Nylon strands inside. Don't let this rope's small size fool you - it's strong, abrasion resistant and will stretch up to 30% of its original length, all the while being compact and lightweight. Can be used for hundreds of different applications - ideal for outdoor, camping, recreation use but also works great as a general utility cord around the home or yard because of it's small size and big strength. Do not use for overhead lifting. Never exceed the Safe Working Load (SWL).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 72 x 60 In (BC6072)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- AFTERMARKET 21" Rubber Tarp Strap Heavy Duty w/ Hooks Natural Stretch Bungee Cord (OTK20-0289)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- KINGCORD 1/2 in. x 250 ft. Yellow Hollow Core Polypropylene Barrier Rope (644751TV)
- KINGCORD 5/32 in. x 400 ft. Patriot Nylon Paracord 550 Rope - Type III Mil-Spec (644781TV)
- KINGCORD 5/8 in. x 50 ft. Black Solid Braid Polypropylene Derby Rope (302671BG)
- KINGCORD 3/8 in. x 600 ft. Natural 3-Strand Twisted Sisal Rope (309451)
- KINGCORD (#5.5) 11/64 in. x 200 ft. White Nylon Diamond Braid Starter Cord (644891TV)
- KINGCORD 5/32 in. x 400 ft. Black Nylon Paracord 550 Rope - Type III Mil-Spec (644571TV)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- Kingcord Ropes