Shop All Ropes
Kingcord
5/32 in. x 400 ft. Camo Nylon Paracord 550 Rope - Type III Mil-Spec
Mfr # 644611TV
Zoro # G7147814
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Paracord has thousands of uses as a general purpose rope and as real survival cord. KingCord® Paracord 550 is true paracord made from 100% Nylon material, with a Nylon cover and 7 individually twisted Nylon strands inside. Don't let this rope's small size fool you - it's strong, abrasion resistant and will stretch up to 30% of its original length, all the while being compact and lightweight. Can be used for hundreds of different applications - ideal for outdoor, camping, recreation use but also works great as a general utility cord around the home or yard because of it's small size and big strength. Do not use for overhead lifting. Never exceed the Safe Working Load (SWL).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L (G20-YYW-PMA-3UNN)
- ZORO SELECT Socket for Friction-Ring Stem Casters (RHR 22-19/11A)
- CAMPBELL CHAIN & FITTINGS 1/0 Double Loop (Inco) Chain, Zinc Plated, 100' per Reel (AW0751024N)
- CASTERHQ Roller Bearing, 1/2" IDx1-3/16" ODx1-3/8" Length (BR50-138)
- KINGCORD 5/8 in. x 200 ft. Blue/White Solid Braid Polypropylene Derby Rope (300511TV)
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- KINGCORD 5/8 in. x 50 ft. Black Solid Braid Polypropylene Derby Rope (302671BG)
- KINGCORD 1/4 in. x 1,000 ft. White Smooth Braid Nylon Rope (644481TV)
- KINGCORD 5/16 in. x 600 ft. Yellow Hollow Core Polypropylene Barrier Rope (401311)
- KINGCORD 1/2 in. x 300 ft. Brown/Unmanila 3-Strand Twisted Polypropylene Rope (309811)
- STERLING ROPE Static Rope, PES, 5/8 In. dia., 150 ft. L (P160000046)
- Kingcord Chains, Ropes & Cables